Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 26W, 12V, 10PK

  • Mfr # HARLEY DAVIDSON 68167-04

  • Zoro # G822878693


product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HARLEY DAVIDSON 68167-04
Zoro #
G822878693
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to meet the specifications of Harley-Davidson OEM part number 68167-04, making it an ideal solution for motorcycle maintenance and repair applications. Designed with high-quality glass and metal construction, this bulb delivers reliable illumination for tail lamp assemblies requiring wedge mount configurations. The bulb operates at 12V nominal voltage with a 26W power rating, providing consistent brightness for visibility and safety on the road. It features a W2.5X16Q DF wedge base specifically designed for dual filament applications, ensuring proper fitment and secure mounting in compatible Harley-Davidson lighting systems. The S8 bulb shape conforms to standard automotive lighting profiles, offering an approximate maximum overall length of 2.00 inches for seamless installation. With an expected service life of approximately 1200 hours, this replacement bulb offers extended reliability between service intervals, reducing downtime and maintenance frequency. The supported filament design enhances durability and maintains consistent light output throughout its operational life, making it suitable for both highway and street riding conditions. This bulb is commonly used in tail lamp assemblies and indicator light applications across various Harley-Davidson motorcycle models. Whether you're a fleet operator maintaining multiple vehicles or an independent mechanic stocking inventory, this OEM-compatible replacement provides a cost-effective alternative to genuine manufacturer parts without compromising quality or performance standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.