Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 2.7W, 3.5V, T1.5, Single Ended Flange Base

  • Mfr # WELCH ALLYN 04900-U

  • Zoro # G622879319


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WELCH ALLYN 04900-U
Zoro #
G622879319
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the WELCH ALLYN 04900-U ophthalmoscope system. Designed to meet the precise optical and electrical requirements of professional medical diagnostic equipment, this halogen lamp delivers consistent, high-quality illumination essential for accurate eye examinations in clinical and healthcare settings. The bulb features a T1.5 shape configuration with a single-ended flange base design, ensuring secure and proper installation within compatible ophthalmoscope models. Operating at 4 volts and 3 watts, this replacement lamp provides reliable performance characteristics that match OEM specifications for the intended diagnostic application. Halogen lamp technology offers superior color rendering and brightness consistency compared to standard incandescent alternatives, making it ideal for the precise visual requirements demanded in ophthalmic examination procedures. The lamp's design supports extended operational lifespan while maintaining stable light output throughout its service life. This replacement component is compatible with WELCH ALLYN ophthalmoscope systems and serves as an essential maintenance item for healthcare facilities, eye care clinics, and medical diagnostic centers. Regular replacement of worn bulbs ensures optimal equipment performance and maintains diagnostic accuracy. Proper installation requires alignment with the designated socket configuration. Healthcare facilities should maintain adequate inventory of replacement bulbs to minimize downtime and ensure continuous availability of diagnostic equipment. Storage in a dry environment away from direct handling of the glass envelope extends bulb integrity prior to installation. This OEM-compatible replacement delivers the electrical specifications and optical characteristics necessary for professional-grade medical equipment operation, supporting reliable diagnosis and patient care delivery.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.