Shop ILC
See all product information
Create Account
Replacement Miniature Bulb, 28W, 28V, T3.25, Double Contact Bayonet (BA15d), 10PK
Mfr # WAGNER 1638
Zoro # G822879157
product price:Â
$
164.99
/pk 10, $16.50/ea
Free Shipping & Returns
Key Features
Base Type
Double Contact Bayonet (BA15d)
Bulb Type
S-8 Miniature Lamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAGNER 1638
- Zoro #
- G822879157
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- Double Contact Bayonet (BA15d)
- Bulb Type
- S-8 Miniature Lamp
Description
This replacement light bulb is specifically engineered for the Wagner 1638 spray system, providing reliable illumination for professional painting and coating applications. With a 28V electrical specification and 28W power consumption, this bulb delivers consistent brightness for workspace visibility during precision spraying tasks. The T3.25 bulb type ensures proper fit and compatibility with Wagner 1638 equipment, making it an ideal maintenance component for contractors, painters, and industrial facilities that depend on this equipment. The bulb is designed to withstand the operational demands of professional spray equipment environments, including exposure to solvent vapors and temperature fluctuations typical in painting operations. Its compact T3.25 format allows for seamless installation in existing Wagner 1638 fixtures without requiring additional modifications or adapters. This replacement bulb maintains the original equipment specifications, ensuring optimal performance and safety standards. Suitable for use in automotive refinishing shops, industrial coating facilities, construction job sites, and professional painting contractors' arsenals, this bulb extends the operational lifespan of Wagner spray equipment. Regular replacement maintains adequate workspace illumination, which is critical for quality paint application and operator safety. The straightforward installation process minimizes downtime, allowing technicians to quickly return equipment to service. This replacement bulb is an economical maintenance solution compared to purchasing complete new spray systems. By maintaining proper illumination through bulb replacement, operators can ensure consistent visibility for detail work, reducing application errors and rework.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.