Replacement Miniature Bulb, 29W, 24V, T3.5, BA15D Double Contact Bayonet, 10PK

  • Mfr # STAR WARNING 20ZIM 24 VOLT

  • Zoro # G222878170


product price:  $164.99
/pk 10, $16.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STAR WARNING 20ZIM 24 VOLT
Zoro #
G222878170
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct OEM substitute for the Interlight Star Warning 20ZIM series notification lights. Designed to meet the exacting standards of industrial warning and signal applications, this bulb delivers reliable illumination for critical safety systems across manufacturing facilities, emergency equipment, and commercial installations. The bulb operates at 28 volts and features a T3.5 tubular form factor with a 28-watt power rating, making it compatible with standard Star Warning fixture sockets. The compact design allows for seamless integration into existing warning light assemblies without requiring modifications to mounting hardware or electrical connections. Constructed with durable materials and precision engineering, this replacement bulb provides consistent light output and extended service life, reducing maintenance downtime and replacement frequency. The bulb is rated for dependable performance in demanding industrial environments where reliable visual signaling is essential for operational safety and regulatory compliance. It is ideal for facilities operating Interlight Star Warning systems that require prompt replacement solutions to maintain continuous operation of warning and notification systems. Typical applications include machine tool warning lights, emergency signal systems, industrial control panels, and safety alert installations where visible notification is critical to workplace safety protocols. The bulb is suitable for indoor and controlled environment use within industrial, commercial, and institutional settings. Installation is straightforward, requiring only removal of the existing bulb and insertion of the replacement unit into the fixture socket. Technicians should verify voltage and socket compatibility before installation to ensure proper operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.