Replacement Miniature Bulb, 35W, 12V, T3, G5.3 Bi-Pin (2-Pin)

  • Mfr # LIGHT BULB / LAMP JC35/CL/G5.3-12V

  • Zoro # G222879115


product price:  $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP JC35/CL/G5.3-12V
Zoro #
G222879115
UPC #
-
Country of Origin
China

Description

This is a 35-watt T3 halogen bulb featuring a G5.3 bi-pin base, specifically designed for 12-volt applications. The lamp delivers an initial lumen output of 595 lumens with a clear glass lens that provides excellent light transmission and clarity. Operating at 35 watts and 12 volts, this halogen lamp is engineered for reliable performance in a wide range of commercial and residential lighting fixtures that require compact, high-intensity illumination. The bulb is constructed with halogen technology, which offers superior efficiency compared to standard incandescent options and provides consistent brightness throughout its operational lifespan. With an average lifespan of 2,000 hours, this lamp represents a cost-effective solution for frequent-use applications while maintaining excellent color rendering and light quality. The G5.3 bi-pin base ensures secure, straightforward installation in compatible sockets, making replacement and maintenance simple and quick. The clear glass envelope allows for unobstructed light output, making this bulb suitable for accent lighting, display applications, task lighting, and other professional environments where bright, focused illumination is required. This replacement lamp is ideal for use in track lighting systems, cabinet lighting, spotlights, specialty fixtures, and equipment that utilizes 12-volt halogen technology. Its compact T3 design makes it compatible with fixtures where space is limited, while delivering professional-grade light output. Whether you are maintaining existing lighting systems in commercial facilities, retail environments, museums, galleries, or industrial applications, this 35-watt G5.3 halogen lamp provides dependable performance and excellent value for your lighting replacement needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.