Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 3W, 110V, T5 Tubular, 2PK

  • Mfr # LIGHT BULB / LAMP 6T5-E14-110V

  • Zoro # G322879268


product price: $93.85
/pk 2, $46.93/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 6T5-E14-110V
Zoro #
G322879268
UPC #
-
Country of Origin
China

Description

This replacement LED bulb is engineered as a direct substitute for the 6T5-E14-110V and compatible lamp models, offering reliable performance for commercial and residential lighting applications. Designed with an E14 European base socket, this bulb provides a practical upgrade path for facilities looking to reduce maintenance costs and energy consumption. The bulb delivers 300 lumens of warm white illumination while consuming only 3 watts of power, making it an efficient choice for cost-conscious operations. Operating on AC 110-120V input, it integrates seamlessly into existing fixtures without requiring rewiring or modifications. The compact diamond-shaped design measures 50 x 26mm, allowing it to fit into tight spaces including chandelier fixtures, refrigerator compartments, salt lamp housings, and kitchen lighting installations. Built for durability across varying environmental conditions, this LED bulb functions reliably in temperatures ranging from -40 Degrees C to +70 Degrees C, ensuring consistent performance whether in climate-controlled indoor spaces or areas subject to temperature fluctuations. The extended operational lifespan significantly reduces the frequency of bulb replacements compared to traditional incandescent alternatives, lowering labor costs associated with maintenance activities. Ideal applications include hospitality venues, food service establishments, retail environments, institutional kitchens, decorative lighting installations, and any facility utilizing E14-base fixtures. The warm white color temperature creates an inviting atmosphere suitable for dining and social spaces while maintaining adequate visibility for functional areas. This replacement bulb provides immediate compatibility with existing infrastructure while delivering modern energy efficiency standards, making it a practical choice for facility managers and maintenance professionals seeking to optimize their lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.