Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 3W, 5V AC/DC, S8 Miniature, 10PK

  • Mfr # LIGHT BULB / LAMP 1651

  • Zoro # G222878798


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 1651
Zoro #
G222878798
UPC #
-
Country of Origin
China

Description

The Eiko 1651 replacement light bulb is a precision miniature incandescent lamp engineered for reliable performance in demanding industrial and commercial applications. This 5V, 3W lamp delivers consistent lighting output with a BA15S single contact bayonet base, making it a direct compatible replacement for equipment originally equipped with the 1651 bulb specification. Rated at 5 volts with a 0.6 ampere current draw, this miniature bulb produces 3 MSCP (mean spherical candlepower) of light output and features an S8 bulb shape classification. The clear glass construction provides unobstructed light transmission ideal for indicator lamps, signal lights, and illumination in instrument panels, diagnostic equipment, and control systems. With a rated life of 20 hours, this lamp is designed for applications where frequent replacement cycles are acceptable or expected. The bulb measures 2.00 inches in length by 1.04 inches in diameter, fitting compactly into confined spaces common in industrial equipment housings. Its BA15S bayonet base ensures secure, quick installation and removal without tools, reducing downtime during maintenance operations. This incandescent miniature lamp is suitable for use in medical devices, laboratory equipment, electronic test instruments, appliances, and specialty lighting applications where low-voltage operation and compact size are essential requirements. The standardized Eiko 1651 specification ensures compatibility across multiple equipment brands and models that reference this lamp designation. Stocked for immediate shipment, this replacement bulb helps maintain operational continuity by providing a readily available spare component for equipment maintenance and repair programs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.