Replacement Miniature Bulb, 50W, 120V, GU10 Twist-and-Lock

  • Mfr # BULBRITE Q50/FR/GU10 120V

  • Zoro # G022878196


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULBRITE Q50/FR/GU10 120V
Zoro #
G022878196
UPC #
-
Country of Origin
China

Description

This replacement light bulb from Bulbrite is engineered for reliable performance in commercial and residential lighting applications requiring halogen technology. The Q50/FR/GU10 operates at 120V with a 50W power rating, delivering consistent illumination suitable for track lighting, accent lighting, and display fixtures commonly found in retail environments, galleries, and hospitality settings. The GU10 base design ensures compatibility with standard GU10 socket fixtures, making installation straightforward and eliminating the need for adapters or modifications to existing luminaires. The frosted finish disperses light evenly across a wider beam spread, reducing harsh shadows and glare while providing a more uniform illumination pattern compared to clear halogen alternatives. This characteristic makes it particularly valuable in spaces where accent lighting must balance visual appeal with comfortable ambient conditions. The halogen technology provides excellent color rendering, making it an ideal choice for applications where color accuracy matters, such as retail displays, museum lighting, and architectural accent work. Bulbrite has designed this bulb to meet the demands of professional installations requiring durable, long-lasting performance. The construction incorporates quality materials and engineering standards that support extended operational life, reducing replacement frequency and associated labor costs in commercial settings. As a direct replacement for existing Q50 halogen systems, this bulb simplifies inventory management for facilities managers and lighting professionals. The 50W output delivers focused illumination suitable for task lighting, specimen highlighting, and decorative accent applications. This wattage level provides a practical balance between light output and energy consumption, making it economical for extended-use scenarios. The bulb operates optimally in enclosed fixtures designed for halogen technology and should be handled according to standard halogen bulb safety guidelines. This replacement bulb is an excellent choice for businesses and facilities looking to maintain consistent lighting performance across multiple fixtures while minimizing downtime and maintenance overhead.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.