Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 50W, 130V

  • Mfr # HIKARI JCD 130V 50W G8 45MOL

  • Zoro # G722879455


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HIKARI JCD 130V 50W G8 45MOL
Zoro #
G722879455
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is a direct compatible alternative for the HIKARI JCD 130V 50W G8 45MOL and similar miniature halogen applications. Engineered for reliable performance in precision lighting systems, this bulb delivers consistent illumination for industrial, commercial, and specialty equipment requiring compact halogen sources. The bulb operates at 130 volts and 50 watts with a G8 two-pin base configuration, making it suitable for a wide range of fixture types. It features a clear finish that provides unfiltered light output with a color temperature of 2700K, ideal for applications requiring warm white light. The compact T4 bulb shape and maximum overall length of approximately 1.75 inches enable seamless installation in space-constrained fixtures and assemblies. Rated for an average life of 2000 hours, this halogen bulb offers dependable service for demanding industrial environments. The clear glass envelope maintains optical clarity while withstanding operational temperatures typical of halogen lighting systems. With an output of approximately 630 lumens, this bulb provides sufficient brightness for inspection, stage lighting, projection equipment, and other professional applications where miniature halogen sources are required. This replacement bulb is compatible with HIKARI JCD-6913 and similar specifications, ensuring drop-in compatibility with existing installations. The standardized G8 base and proven halogen technology make this an economical choice for maintaining critical lighting systems in manufacturing facilities, laboratories, theatrical venues, and precision equipment applications. Maintain consistent inventory levels for uninterrupted operations in any facility relying on miniature halogen illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.