Replacement Miniature Bulb, 75W, 130V, T4, 2PK

  • Mfr # HIKARI JCD130V/75W G9 (JCD6522)

  • Zoro # G522878658


product price: $45.59
/pk 2, $22.80/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIKARI JCD130V/75W G9 (JCD6522)
Zoro #
G522878658
UPC #
-
Country of Origin
China

Description

This replacement halogen capsule lamp is engineered to serve as a direct substitute for HIKARI JCD130V/75W G9 (JCD6522) and compatible equivalent models. Designed for professional and industrial applications, this lamp delivers reliable performance in demanding lighting environments where precision illumination is essential. The lamp operates at 130 volts with a 75-watt power consumption, making it suitable for a wide range of commercial fixtures including display lighting, accent lighting, and specialty applications. The G9 base provides secure, standardized connection to compatible sockets, ensuring straightforward installation and compatibility with existing equipment without requiring modifications or adapters. Constructed with premium halogen technology, this lamp produces bright, consistent light output with excellent color rendering properties. Halogen lamps of this specification are commonly used in retail displays, museums, galleries, hospitality venues, and other commercial settings where quality illumination enhances product visibility and ambiance. The lamp is built to withstand typical industrial operating conditions and maintains performance across standard usage cycles. Its compact capsule design allows for efficient integration into space-constrained fixtures while delivering the light output required for professional applications. This replacement component is ideal for facility managers, lighting contractors, and business owners seeking reliable lamp solutions that match original equipment specifications. The G9 base configuration ensures compatibility with most standard fixtures designed for this socket type, reducing downtime and simplifying maintenance procedures. Stock this replacement lamp to maintain continuous operation of critical lighting systems and reduce unexpected service interruptions in commercial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.