Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Miniature Bulb, 8W, 14V, T6, G6, 10PK

  • Mfr # GE GENERAL ELECTRIC G.E 631

  • Zoro # G322879602


product price: $44.75
/pk 10, $4.48/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 631
Zoro #
G322879602
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with GE General Electric 631 equipment and compatible applications requiring precision miniature lighting solutions. Rated at 8W (8.82W nominal), 14V operation, this bulb delivers reliable illumination for industrial control panels, instrumentation, and diagnostic equipment. The bulb features a BA15S single contact bayonet base with 15mm diameter, enabling quick and secure installation in standard miniature sockets. Its G6 bulb shape and clear finish provide direct, unfiltered light output suitable for visibility-critical applications. With a compact length of 1.44 inches (36.6mm), this bulb integrates seamlessly into space-constrained equipment housings and control assemblies. Operating at 0.63 amperes with a 1000-hour rated life, this bulb is designed for consistent performance in industrial environments. The 14-volt specification makes it ideal for DC-powered systems, emergency lighting circuits, and low-voltage control equipment common in manufacturing, telecommunications, and electrical distribution applications. As a direct replacement for the GE 631 original equipment bulb, this unit maintains compatibility with existing fixtures while providing the same illumination characteristics and electrical specifications. The clear lens design ensures maximum light transmission without diffusion, making it suitable for indicator lights, readout displays, and precision work area illumination. Industrial buyers can depend on this miniature lamp for dependable service life in demanding applications where equipment downtime is costly. Stock this replacement bulb for maintenance departments, service technicians, and facilities managers maintaining GE 631 systems and compatible electrical equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.