Zoro Homepage

Replacement Mitsubishi Eclipse V6 3.0l 525cca Year 2003 Trunk OR replacement light bulb lamp, 10PK

  • Mfr # ECLIPSE V6 3.0L 525CCA FOR YEAR 2003 TRUNK OR

  • Zoro # G110139925


product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns

Key Features

Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
3 W
Voltage
12 V
Bulb Shape
FESTOON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECLIPSE V6 3.0L 525CCA FOR YEAR 2003 TRUNK OR
Zoro #
G110139925
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
3 W
Voltage
12 V
Bulb Shape
FESTOON

Description

Replacement for Mitsubishi Eclipse V6 3.0l 525cca FOR Year 2003 Trunk OR replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.