Shop ILC
See all product information
Create Account
Replacement Mobile Hotspot Battery, 3.85V, 2500mAh
Mfr # ABSOLUTE BATTERY MF01 BATTERY
Zoro # G222904251
product price:Â
$
51.15
/ea
Key Features
Battery Chemistry
Lithium Ion Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABSOLUTE BATTERY MF01 BATTERY
- Zoro #
- G222904251
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium Ion Polymer
Description
The MF01 is a high-performance replacement battery designed for portable hotspot devices, including the AT&T Turbo Hotspot 2 (CT2MHS01) and T-Mobile Hotspot models. This Li-Polymer battery delivers reliable power with a 3.85V voltage rating and 2500mAh capacity (9.63Wh), providing dependable performance for extended mobile connectivity needs. The compact form factor measuring 65.70 x 46.20 x 8.30mm ensures seamless integration as an internal battery replacement for compatible devices. Constructed with superior battery cells and reinforced ABS and polycarbonate plastic housing, this replacement battery is engineered for durability and consistent performance under standard operating conditions. The robust design minimizes damage risk during handling and installation, making it suitable for both commercial fleet operations and individual device maintenance applications. This battery is compatible with original manufacturer specifications and part numbers including 711700572011 and 1ICP8/42/61, allowing for straightforward replacement of depleted or failed units. Select variants carry ISO 9001, RoHS, and CE certifications, demonstrating compliance with international quality and environmental standards. Ideal for telecommunications service providers, mobile hotspot operators, and industrial users requiring reliable backup power solutions, this replacement battery restores full functionality to compatible hotspot devices and eliminates costly device downtime.