Shop ILC
See all product information
Create Account
Replacement Mobility Scooter Battery, 6 Volts
Mfr # COLEMAN 5348-700 BATTERY
Zoro # G822904422
product price:Â
$
67.99
/ea
Key Features
Battery Type
Sealed Lead Acid (SLA/AGM)
Chemistry
AGM (Absorbent Glass Mat)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLEMAN 5348-700 BATTERY
- Zoro #
- G822904422
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Sealed Lead Acid (SLA/AGM)
- Chemistry
- AGM (Absorbent Glass Mat)
Description
This replacement battery is engineered as a direct substitute for the COLEMAN 5348-700 Mobility Chair, delivering reliable power for extended operational periods. Designed with industrial-grade construction, this rechargeable battery meets the demanding requirements of mobility assistance equipment in both commercial and personal use environments. The battery features advanced sealed lead acid (AGM) technology, providing exceptional durability and maintenance-free operation. With a 6-volt output and 4.5 amp-hour capacity, this unit delivers consistent performance across charge cycles while minimizing downtime. The AGM sealed design eliminates the need for water refilling and reduces corrosion risk, making it ideal for facilities and operators seeking dependable, hassle-free power solutions. This replacement battery is specifically compatible with COLEMAN 5348-700 mobility chairs and serves as an essential spare component for healthcare facilities, assisted living centers, rental fleets, and individual users requiring backup power. The rechargeable design supports cost-effective long-term operation, reducing the frequency of battery replacements and lowering total cost of ownership. Constructed to withstand demanding industrial environments, the battery maintains stable voltage output and reliable capacity retention through numerous charge cycles. Its robust sealed casing protects against environmental factors while ensuring safe operation in various settings. This makes it suitable for both stationary charging stations and portable mobility applications. For facility managers, rental operators, and mobility equipment users, maintaining a replacement battery on hand ensures continuous operational capability and minimizes service interruptions. This battery delivers the performance standards required for critical mobility applications where reliability directly impacts user safety and independence.