Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 24 VAC

  • Mfr # WHITE RODGERS 1361-104

  • Zoro # G622879043


product price: $562.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHITE RODGERS 1361-104
Zoro #
G622879043
UPC #
-
Country of Origin
China

Description

This replacement zone valve is engineered for hydronic heating and cooling systems requiring reliable zoning control. The unit features a 1 1/4 inch sweat connection design with a corrosion-resistant stainless steel body, ensuring longevity in demanding applications. Operating on 24 VAC with minimal 0.2A current draw, the two-wire configuration simplifies installation while the auxiliary SPST switch provides flexible integration with building automation systems. The valve delivers a flow coefficient of 42.2 Cv with controlled cycle times of 45 seconds for opening and 60 seconds for closing, ensuring precise temperature regulation throughout zoned spaces. Maximum operating specifications include a 15 PSI differential pressure rating, 50 PSI system pressure capability, and a maximum water temperature rating of 240 Degrees F, making it suitable for both residential and light commercial hydronic systems. The self-aligning barrel-type valve stem design minimizes wear and extends service life, while the removable motor design simplifies maintenance without requiring system drainage. The compact 2 5/8 inch depth allows flexible installation in space-constrained mechanical rooms and equipment enclosures. This versatile replacement valve is compatible with multiple original equipment applications and provides drop-in compatibility for system upgrades and maintenance cycles. Ideal for HVAC contractors, facilities managers, and building system integrators seeking reliable zone control in modern hydronic distribution systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.