Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor

  • Mfr # Grundfos Pumps 93013251

  • Zoro # G522879785


product price: $2,466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Grundfos Pumps 93013251
Zoro #
G522879785
UPC #
-
Country of Origin
China

Description

This fully integrated water booster pump is engineered as a complete replacement for Grundfos model 93013251 and compatible applications. The unit combines pump, motor, integrated tank, pressure sensor, drive, and non-return valve into a single compact assembly, eliminating the need for multiple components and simplifying installation in residential and light commercial water supply systems. The intelligent pump control system automatically adjusts operation based on inlet pressure and water consumption patterns. An integrated sensor continuously monitors discharge pressure and activates the boost function whenever pressure drops below the set threshold, ensuring consistent water delivery to multiple fixtures simultaneously. The adjustable pressure boost range spans from 22 to 80 psi, allowing operators to customize performance via the on-board control panel to match specific application requirements. This unit is capable of maintaining adequate pressure for up to eight taps operating concurrently, making it suitable for homes and small commercial buildings with multiple showers, faucets, and water-dependent appliances. The system operates at exceptionally low noise levels of approximately 44 dB(A) during typical use, comparable to standard household appliances and suitable for noise-sensitive environments. The compact, fully integrated design minimizes footprint requirements while delivering reliable pressure stabilization without the complexity of traditional multi-component booster systems. Ideal for applications requiring consistent water pressure enhancement with minimal maintenance demands and space constraints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.