Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement NiMH Rechargeable Battery, 12.0V, 5000mAh

  • Mfr # Acorn 80 STAIRLIFT BATTERY

  • Zoro # G322878711


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Acorn 80 STAIRLIFT BATTERY
Zoro #
G322878711
UPC #
-
Country of Origin
China

Description

This Replacement Battery for Acorn 80 Stairlift is engineered to restore reliable backup power to stairlift systems. Featuring Nickel Cadmium (Ni-Cd) chemistry, this 12V 5000mAh battery delivers consistent performance across demanding residential and commercial applications where uninterrupted stairlift operation is critical. Designed as a direct replacement, this battery features robust D-cell construction with industry-standard connectors, tabs, and wires for straightforward installation. The nominal 12V output with a 10V cut-off voltage ensures safe operation, while the 5000mAh capacity provides adequate backup power for stairlift travel during power interruptions. Built for longevity, this battery delivers over 500 charge cycles, reducing maintenance costs and replacement frequency. It supports both standard charging at 0.1C for 16 hours and fast charging at 1.0C for 1.2 hours, accommodating various facility schedules. Maximum discharge current of 3C accommodates peak power demands without degradation. Temperature versatility makes this battery suitable for diverse environments. It operates reliably in discharge conditions from -20 Degrees C to 60 Degrees C, charges safely between 0 Degrees C and 45 Degrees C, and maintains performance during storage at -20 Degrees C to 30 Degrees C temperatures. This battery carries CE, ROHS, UL, UN38.3, and MSDS certifications, demonstrating compliance with international safety and quality standards. It is the dependable choice for facilities requiring certified, long-lasting backup power solutions for critical accessibility equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.