Shop ILC
See all product information
Create Account
Replacement NiMH Rechargeable Battery, 96s1p Configuration, 120Ah
Mfr # BMW I01 I3 IB3 BATTERY
Zoro # G922904322
product price:Â
$
53.69
/ea
Key Features
Cooling System
Active Refrigerant Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMW I01 I3 IB3 BATTERY
- Zoro #
- G922904322
- UPC #
- -
- Country of Origin
- China
Details
- Cooling System
- Active Refrigerant Cooling
Description
This replacement high-voltage battery pack is designed for BMW i3 (I01) models from 2019 and newer, including i3 and i3s variants. The battery delivers 120 Ah capacity with 42.2 kWh gross energy content (37.9 kWh net usable capacity), providing reliable performance for electric vehicle operation. The lithium-ion NMC chemistry construction ensures durability and consistent power delivery across the vehicle's operational range. The battery system operates at 352-355 V nominal system voltage and comprises 8 modules, each containing 12 cells. This modular design allows for efficient integration into the vehicle's floor-mounted battery enclosure without altering the vehicle's exterior dimensions or cargo capacity. The engineering represents a significant evolution in battery technology, offering approximately 30 percent improved range compared to earlier 94 Ah generation batteries, with EPA ratings reaching up to 153 miles for pure BEV models and 126 miles for REx variants. NEDC testing shows ranges up to 335 kilometers. Performance specifications include peak power output of 139 kW sustained for 10 seconds and regenerative braking capacity of 53 kW for 10 seconds, supporting efficient energy recovery during vehicle deceleration. This replacement battery pack is ideal for fleet maintenance operations, vehicle repair shops, and automotive service centers requiring OEM-equivalent battery solutions for BMW i3 electric vehicle models. The battery meets automotive industry standards for safety, reliability, and environmental performance, making it suitable for professional installation by certified technicians. Proper handling, storage, and installation per manufacturer guidelines is required.