Shop ILC
See all product information
Create Account
Replacement PLC Backup Battery, 3V, 160mAh
Mfr # PANASONIC CR-1/3N BATTERY
Zoro # G722904409
product price:Â
$
46.39
/ea
Key Features
Battery Chemistry
Primary Lithium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PANASONIC CR-1/3N BATTERY
- Zoro #
- G722904409
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Primary Lithium
Description
This is a high-quality replacement for the Panasonic CR-1/3N battery, a 3V lithium manganese dioxide button cell designed for reliable performance in compact electronic devices. With a nominal capacity of 160 mAh and dimensions of approximately 11.6 mm diameter by 10.8 mm height, this primary (non-rechargeable) cell weighs just 2.3 grams, making it ideal for space-constrained applications. The CR-1/3N delivers consistent power output with a flat discharge curve, ensuring stable voltage delivery throughout its operational life. Its lithium manganese dioxide chemistry provides excellent energy density and long shelf life of up to 5 years at room temperature, making it suitable for both immediate use and inventory stocking. This battery is commonly used in professional equipment including camera modules, security devices, memory backup applications, specialized instrumentation, and medical devices. Its compact button cell form factor makes it compatible with equipment originally designed for Panasonic CR-1/3N batteries while providing a cost-effective alternative source. Built to industrial standards, this replacement battery offers dependable performance for commercial and professional applications requiring reliable, long-lasting power in a miniature format. The 3V output and consistent discharge characteristics make it suitable for critical backup power and low-power sensor applications where reliability is essential.