Shop ILC
See all product information
Create Account
Replacement Portable Speaker Battery, 3.7V, 2600mAh
Mfr # Cleer ICR18650 BATTERY
Zoro # G222904473
product price:Â
$
60.55
/ea
Key Features
Battery Chemistry
Lithium Cobalt Oxide (ICR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Cleer ICR18650 BATTERY
- Zoro #
- G222904473
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium Cobalt Oxide (ICR)
Description
This replacement battery is a genuine Li-ion cell engineered for seamless compatibility with Cleer Stage devices and other equipment requiring ICR18650 specifications. With a nominal voltage of 3.7V and a capacity of 2600mAh, this battery delivers reliable performance for portable audio applications and similar consumer electronics. The lithium-ion chemistry provides consistent power delivery and extended cycle life compared to conventional battery types. Measuring approximately 18.2mm in diameter by 65mm in height, this standard 18650 form factor ensures proper fit within compatible devices. The battery is ideal for facilities and technicians managing audio equipment inventories, offering a cost-effective replacement solution that maintains original device performance. This product is suitable for commercial audio operations, audio equipment rental facilities, and industrial settings where portable powered devices require dependable power sources. The high energy density of the Li-ion chemistry makes it an efficient choice for applications demanding extended runtime without excessive weight. Proper handling and storage procedures are recommended to maximize battery longevity and safety. This replacement component helps maintain operational continuity by providing a direct alternative to original battery packs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.