Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Power Adapter

  • Mfr # SAMSUNG A03S BATTERY

  • Zoro # G022878943


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMSUNG A03S BATTERY
Zoro #
G022878943
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered to provide reliable power for Samsung Galaxy A03s devices and compatible models. With a 5000 mAh capacity, this battery delivers dependable performance for extended daily use, supporting the device's 6.5-inch display and multimedia functionality. The battery is designed to meet Samsung's original equipment specifications, ensuring compatibility and safety with your Galaxy A03s smartphone. For optimal performance and longevity, this battery should be used exclusively with Samsung-approved chargers and cables. Samsung recommends using compatible charging equipment to avoid potential damage to your device. The Galaxy A03s supports various charging speeds, with higher wattage chargers automatically adjusting to the device's lower capacity requirements for safe operation. This replacement battery is ideal for businesses managing mobile device fleets, retailers providing customer device support, or individuals requiring a reliable backup power solution. It maintains the original specifications and reliability standards established by Samsung for this device model, announced in August 2021. The 5000 mAh capacity provides substantial runtime for professional users who depend on consistent device availability throughout the workday. Proper battery maintenance and use of approved charging accessories are essential for device safety and longevity. Do not use incompatible, worn, or damaged batteries, chargers, or cables, as this may result in injury or equipment damage. This replacement battery ensures your Galaxy A03s continues to operate at peak performance with the power capacity it was originally designed for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.