Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Powersports Battery, 12V, 65Ah

  • Mfr # ODYSSEY ODP-AGM65

  • Zoro # G922904407


product price: $1,368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODYSSEY ODP-AGM65
Zoro #
G922904407
UPC #
-
Country of Origin
China

Description

This replacement battery for the Odyssey ODP-AGM65 delivers premium performance and reliability for demanding industrial and commercial applications. Built with advanced AGM (Absorbent Glass Mat) technology, this 12V, 65Ah battery provides exceptional power output and stability for equipment requiring consistent, long-term energy solutions. The ODP-AGM65 is engineered to exceed the performance of conventional deep cycle batteries, offering 70 percent longer cycle life and extended service longevity spanning 3 to 10 years of dependable operation. This extended lifespan translates to reduced replacement frequency, lower total cost of ownership, and minimized downtime for your operations. Key performance features include high stable voltage maintenance over extended discharge periods, superior cold cranking amperage for reliable starting power, and enhanced cycle durability to withstand repeated charge and discharge cycles. The AGM construction provides superior reliability compared to traditional flooded battery designs while eliminating concerns about acid spillage and corrosion. Ideal for backup power systems, renewable energy storage, vehicle starting applications, and industrial equipment requiring robust energy solutions, this battery is manufactured to the exacting standards that have made Odyssey a trusted name in performance battery technology. The maintenance-free design reduces operational burden while delivering consistent performance in demanding commercial and industrial environments. Backed by proven engineering and field-tested durability, the ODP-AGM65 replacement battery ensures your critical systems maintain peak performance when reliability matters most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.