Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Powersports Battery, 12V

  • Mfr # YUASA YTX7A-BS BATTERY

  • Zoro # G222904374


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YUASA YTX7A-BS BATTERY
Zoro #
G222904374
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct equivalent to the YUASA YTX7A-BS, providing reliable power for a wide range of powersports and recreational vehicles. Designed to meet or exceed OEM specifications, this unit delivers dependable starting performance and consistent power output for motorcycles, ATVs, scooters, and small engine applications where the YTX7A-BS is specified. The battery features absorbed glass mat (AGM) technology, which offers superior vibration resistance and spill-proof construction suitable for demanding operating environments. This design eliminates the need for regular water maintenance while providing excellent reliability across varying temperature conditions. The compact form factor makes it an ideal replacement for original equipment applications where space constraints are critical. Key advantages include fast cranking ability for quick engine starts, low self-discharge rates for seasonal storage, and durable construction that withstands the rigors of frequent use. The battery maintains consistent voltage output throughout its operational life, ensuring reliable performance in fuel injection systems and modern electrical components. Its sealed design reduces environmental concerns and simplifies handling and installation in both professional service shops and field applications. Compatible with standard motorcycle battery terminals and mounting configurations, this replacement simplifies the swap-out process for maintenance and repairs. The unit is suitable for use in recreational vehicles, motorsports equipment, lawn and garden machinery, and other small engine applications. Professional mechanics and equipment operators appreciate the straightforward installation and immediate readiness of this battery type. This replacement battery is an economical choice for fleet maintenance, repair shops, and individual vehicle owners seeking OEM-equivalent performance without premium pricing. It provides the reliability demanded by commercial operators and hobbyists alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.