Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Projection Lamp, 150W, 120V

  • Mfr # LIGHT BULB / LAMP 01-0002 FIBER OPTIC LIGHT SOURCE

  • Zoro # G422879977


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 01-0002 FIBER OPTIC LIGHT SOURCE
Zoro #
G422879977
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the Interlight 01-0002 Fiber Optic Light Source and compatible illumination systems. Rated at 120V and 150W, this halogen bulb delivers consistent, high-intensity illumination for precision medical, surgical, and industrial inspection applications. The bulb features a G7.9 vented 2-pin base and MR16 shape, ensuring reliable installation and secure operation within compatible fixtures. With a color temperature of 3350K, this broadband halogen lamp provides the warm, natural light output required for accurate visual assessment and detailed work. Designed for user-friendly replacement, this bulb maintains the 3000-hour operational lifespan typical of professional-grade fiber optic illuminators. The halogen technology enables variable output control from 0 to 100% intensity, allowing operators to adjust illumination levels to suit specific procedural or inspection requirements. The vented base design facilitates proper heat dissipation during extended use, supporting reliable performance and extending equipment longevity. This replacement bulb is ideal for medical facilities, surgical centers, dental offices, industrial inspection stations, and any application requiring consistent, adjustable broadband illumination through fiber optic delivery systems. Purchasing genuine replacement bulbs ensures optimal light transmission, color accuracy, and compatibility with your existing illumination infrastructure. Stock this essential component to minimize downtime and maintain operational continuity for critical diagnostic and procedural equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.