Zoro Homepage

Replacement Relay

  • Mfr # WHITE RODGERS 586-905

  • Zoro # G622879753


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHITE RODGERS 586-905
Zoro #
G622879753
UPC #
-
Country of Origin
China

Description

This sealed DC power contactor is a direct replacement for the WHITE RODGERS 586-905 and compatible equivalent models. Engineered for demanding industrial applications, this unit features a robust SPST-NO (Single Pole Single Throw - Normally Open) contact configuration rated for continuous operation at 24VDC with a 200A inductive load capacity. The contactor is designed to handle inrush currents up to 600A, making it ideal for high-demand switching applications in HVAC systems, industrial controls, and equipment requiring reliable DC power management. The device delivers exceptional durability with 100,000 mechanical cycles and 50,000 electrical cycles at rated load, ensuring long service life in continuous duty applications. Its sealed, water and dust-resistant construction provides reliable performance in harsh industrial environments and varying weather conditions. Operating across a wide temperature range from -40 Degrees F to 150 Degrees F, this contactor maintains consistent performance in diverse climate settings. Featuring vertical plane flange mount installation with coil terminals positioned upward, the unit integrates seamlessly into existing control systems and equipment. The 84-ohm coil resistance at 25 Degrees C ensures efficient power draw and compatibility with standard 24VDC control circuits. With 500 volts of dielectric strength, the contactor provides excellent electrical isolation for safe operation in multi-voltage industrial environments. This replacement contactor is ideal for HVAC contractors, facility maintenance teams, and industrial equipment manufacturers requiring a reliable, drop-in replacement for WHITE RODGERS contactors. Its proven sealed design and extensive cycle life make it a cost-effective solution for maintaining uptime in critical control applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.