Shop ILC
See all product information
Create Account
Replacement Remote Controller Battery, 3.83V, 3950mAh
Mfr # DJI MAVIC 2 PRO REMOTE CONTROL BATTERY
Zoro # G422904334
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium-Polymer (LiPo)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJI MAVIC 2 PRO REMOTE CONTROL BATTERY
- Zoro #
- G422904334
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-Polymer (LiPo)
Description
This replacement lithium-polymer battery is designed for the DJI Mavic 2 Pro remote control and is also compatible with the Mavic 2 Zoom model. Featuring a 3950mAh capacity with a 3.83V nominal operating voltage, this battery delivers 15.129Wh of energy to ensure extended operational performance in field applications. The compact dimensions of 62 x 36 x 13mm integrate seamlessly with the remote controller's internal housing structure. This battery is fully sealed and non-removable, charging conveniently via the remote's built-in USB port for straightforward maintenance and turnaround. Ideal for professional drone operators, surveyors, inspection specialists, and commercial imaging teams who require reliable backup power solutions, this high-capacity replacement battery minimizes downtime during extended field operations. The durable lithium-polymer construction provides consistent performance across repeated charge cycles, making it an essential consumable for organizations maintaining active DJI Mavic 2 Pro fleets. Perfect for industries including agriculture, construction, infrastructure inspection, and emergency response where unmanned aerial platforms support critical data collection and monitoring tasks. Compatible with OEM specifications for the Mavic 2 series remote controllers, ensuring proper fit, safety, and optimal operational efficiency.