Shop ILC
See all product information
Create Account
Replacement Remote Controller Battery, 7.4V, 2600mAh
Mfr # DJI MAVIC MINI 2 REMOTE CONTROLLER BATTERY
Zoro # G422904303
product price:Â
$
51.25
/ea
Key Features
Battery Chemistry
Li-ion
Battery Life
6 hours (when not acting as charger)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DJI MAVIC MINI 2 REMOTE CONTROLLER BATTERY
- Zoro #
- G422904303
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Li-ion
- Battery Life
- 6 hours (when not acting as charger)
Description
This replacement lithium-ion battery is designed for the DJI Mavic Mini 2 remote controller, providing reliable power for extended flight operations. The battery delivers 7.4V output with a 2600mAh capacity, engineered to meet the exacting demands of professional drone pilots and commercial operators. Constructed with proven lithium-ion chemistry, this component ensures consistent performance and dependable power delivery during critical missions. The battery measures 66.50mm by 37.00mm by 19.60mm and weighs approximately 120g, making it a direct fit replacement for original equipment. With a full charge cycle requiring approximately 3.5 hours, operators can maintain productivity throughout extended work days. The remote controller battery provides up to 6 hours of operational runtime when not simultaneously charging the aircraft, allowing pilots to maintain command and control connectivity across multiple flight cycles. Compatible with DJI Mavic Mini 2 systems, this replacement battery meets the specifications of OEM part numbers DJI HB7-2450 and DJI HB7. The blue-colored battery integrates seamlessly with existing equipment setups and offers industrial-grade reliability for surveying, inspection, photography, and mapping applications. Ideal for professionals seeking cost-effective spare components for fleet management and continuous operations, this battery replacement ensures minimal downtime and consistent system performance in demanding commercial environments.