Shop ILC
See all product information
Create Account
Replacement Remote Controller Battery, 7.6 V, 3500mAh
Mfr # RC PLUS REMOTE CONTROLLER BATTERY
Zoro # G022904390
product price:Â
$
25.59
/ea
Key Features
Battery Type
2S LiPo Intelligent Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC PLUS REMOTE CONTROLLER BATTERY
- Zoro #
- G022904390
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- 2S LiPo Intelligent Battery
Description
This high-capacity replacement battery is engineered for the DJI RC Plus remote controller, delivering reliable power for extended operational periods in professional drone applications. With a 3500mAh capacity rating, this battery provides dependable performance for commercial and industrial UAV operations requiring sustained field time. Compatible with the DJI RC Plus dual-battery system, this replacement unit integrates seamlessly with existing remote controller infrastructure. The battery utilizes advanced lithium-ion chemistry designed for consistent voltage delivery and cycle longevity, making it suitable for demanding professional environments including surveying, inspection, mapping, and industrial monitoring operations. Key specifications include robust construction designed to withstand frequent charging cycles and field conditions typical of commercial drone operations. The battery supports quick-charge capabilities when paired with compatible charging stations and USB-C chargers, minimizing downtime between flights. This replacement battery is ideal for businesses operating multiple DJI RC Plus systems that require backup power solutions or routine maintenance replacements. Industrial users benefit from hot-swappable capabilities that enable rapid battery exchanges during extended missions without interrupting workflow. Engineered to DJI specifications, this battery ensures compatibility and performance consistency across commercial drone fleets. It is recommended for professionals in infrastructure inspection, aerial photography, industrial surveying, and enterprise drone operations who require reliable power management and extended operational capability in the field.