Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 2.4V, 1500mAh
Mfr # BATTERY 48-11-0100
Zoro # G222904275
product price:Â $93.15
/eaKey Features
Battery Chemistry Type
Nickel-Cadmium (NiCd)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BATTERY 48-11-0100
- Zoro #
- G222904275
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry Type
- Nickel-Cadmium (NiCd)
Description
This replacement battery is engineered as a compatible power solution for Milwaukee 48-11-0100 applications, delivering reliable performance for cordless screwdrivers, caulking guns, and other Milwaukee 2.4V power tools. Constructed with superior quality Ni-Cad battery cells, this 1500mAh unit provides consistent power output in a compact design, making it ideal for both professional contractors and facility maintenance operations where portability and ease of use are essential. The Ni-Cad chemistry eliminates memory effect concerns, allowing users to recharge the battery at any state of charge without degrading performance or reducing overall battery life. This feature is particularly valuable in high-volume industrial environments where tools are frequently recharged throughout the work day. The battery's compact form factor ensures it integrates seamlessly with existing Milwaukee 2.4V tool platforms, reducing the need for equipment replacement and minimizing inventory complexity. Designed for demanding work environments, this replacement battery maintains consistent voltage delivery and discharge characteristics across the charging cycle, ensuring predictable tool performance for precision applications. The unit is fully compatible with standard Milwaukee 2.4V charging systems, streamlining operations and reducing training requirements for industrial teams. For facilities managing multiple cordless tool platforms, maintaining compatible replacement batteries ensures operational continuity and minimizes downtime. Ideal for manufacturing facilities, construction operations, maintenance departments, and any commercial environment relying on Milwaukee cordless tools.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.