Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 3.7V, 1100mAh
Mfr # NIKON EN-EL5 BATTERY
Zoro # G322904281
product price:Â
$
62.25
/ea
Key Features
Chemistry Type
Li-ion (Lithium-Ion)
Battery Type
Replacement Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIKON EN-EL5 BATTERY
- Zoro #
- G322904281
- UPC #
- -
- Country of Origin
- China
- Chemistry Type
- Li-ion (Lithium-Ion)
- Battery Type
- Replacement Rechargeable
Description
This is a high-quality replacement rechargeable Lithium-Ion battery designed for Nikon COOLPIX compact digital cameras and compatible devices that utilize the EN-EL5 battery standard. The battery delivers 3.7 volts and 1100 mAh of reliable power output, ensuring consistent performance across multiple charge cycles. Constructed with advanced Lithium-Ion technology, this replacement battery maximizes both battery life and power delivery, making it an economical choice for professionals and frequent users who require dependable backup power for their imaging equipment. The unit is manufactured using superior quality battery cells and high-impact materials to withstand regular use in demanding commercial and field environments. This replacement is ideal for photography studios, media production facilities, field researchers, and any organization that relies on Nikon COOLPIX cameras for daily operations. The battery provides a cost-effective alternative to original manufacturer units while maintaining compatibility with multiple Nikon digital camera models. Whether you need a primary battery or backup power source for continuous operations, this replacement battery delivers the performance and durability expected in professional industrial applications. Stock this item to ensure your camera equipment remains operational without downtime due to depleted batteries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.