Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 3.7V, 1200mAh
Mfr # GOLF BUDDY VOICE 2 BATTERY
Zoro # G222904398
product price:Â $64.65
/eaKey Features
Battery Type
Rechargeable Li-Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOLF BUDDY VOICE 2 BATTERY
- Zoro #
- G222904398
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable Li-Polymer
Description
This replacement lithium-ion battery is specifically engineered for the Golf Buddy Voice 2 GPS rangefinder, providing reliable power for extended use on the golf course or driving range. With a capacity of 1200mAh and nominal voltage of 3.7V, this battery delivers consistent performance and dependable operation throughout a full day of golfing activities. The lithium-ion chemistry ensures efficient energy delivery while maintaining charge stability over multiple recharge cycles, making it an economical choice for frequent users. The battery is designed as a direct replacement, offering seamless compatibility with Golf Buddy Voice 2 devices without requiring modifications or adapters. It maintains the same form factor as the original battery, allowing for quick installation and immediate use. This product is ideal for golf course operators, instructors, touring professionals, and enthusiasts who rely on their rangefinders for accurate yardage measurements and course navigation. Lithium-ion technology provides superior performance compared to older battery chemistries, offering faster charging times and longer operational lifespan. The battery maintains consistent voltage output even as charge depletes, ensuring the GPS rangefinder functions reliably until the battery requires replacement. This stability is particularly important when using the voice feature, which demands adequate power for clear audio output. This replacement battery is suitable for both commercial and personal use environments. Golf facilities managing multiple devices will appreciate the cost-effectiveness of genuine replacement batteries, while individual golfers benefit from extended device usability without costly equipment replacement. The battery supports the portability and convenience that modern golfers expect from their rangefinding equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.