Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 3.7V
Mfr # CASIO NP-40 BATTERY
Zoro # G422904259
product price:Â
$
65.15
/ea
Key Features
Battery Type
Lithium-Ion (Li-Ion) Rechargeable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASIO NP-40 BATTERY
- Zoro #
- G422904259
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-Ion (Li-Ion) Rechargeable
Description
This replacement battery is engineered as a compatible alternative to the CASIO NP-40 original battery, designed to meet the power requirements of various CASIO digital cameras and compatible devices. The battery delivers reliable performance for professional photographers, field technicians, and industrial users who depend on consistent power supply for portable imaging equipment and data capture applications. The NP-40 replacement battery is manufactured to meet strict quality standards and compatibility specifications, ensuring dependable operation across CASIO camera models and other devices originally designed to accept this battery type. The unit is constructed with premium materials and advanced cell technology to provide extended cycle life and stable power delivery throughout its operational lifespan. This battery is ideal for commercial and industrial environments where portable cameras are used for documentation, inspection, surveillance, and field reporting. Users benefit from extended shooting sessions without frequent recharging, making it essential for professionals who require uninterrupted camera operation during critical tasks. The battery maintains consistent voltage output to support full camera functionality including flash operations, autofocus systems, and image processing features. The replacement battery is suitable for backup power supplies in camera kits, emergency response equipment, and mobile field units. It integrates seamlessly with existing CASIO equipment without requiring modifications or adapters, ensuring compatibility with current operational workflows. Industrial buyers appreciate the cost efficiency of quality replacement batteries compared to purchasing new equipment when original batteries reach end of life. Proper storage and maintenance of replacement batteries extends overall equipment reliability and reduces operational downtime. This battery represents a practical investment for organizations maintaining fleets of portable imaging devices and seeking to optimize equipment longevity and performance in demanding professional applications.