Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.2 V DC
Mfr # FUJIFILM X100V BATTERY
Zoro # G622904295
product price:Â
$
67.59
/ea
Key Features
Battery Type
Rechargeable Lithium-Ion with improved internal circuit design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUJIFILM X100V BATTERY
- Zoro #
- G622904295
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-Ion with improved internal circuit design
Description
This replacement lithium-ion battery pack is engineered as a direct compatible replacement for the FUJIFILM X100V digital camera and other compatible FUJIFILM models requiring NP-W126S battery specifications. Constructed with advanced lithium-ion chemistry, this battery delivers reliable, sustained performance for professional and commercial photography applications where consistent power availability is critical. The lithium-ion technology provides superior performance characteristics compared to older battery chemistries, offering better energy density and more stable voltage delivery throughout the discharge cycle. This makes it ideal for extended shooting sessions, studio work, and field operations where equipment downtime is costly. The battery is designed to maintain its capacity over multiple charge cycles when properly maintained according to manufacturer guidelines. For optimal battery longevity and performance, users should avoid completely depleting the battery before recharging, as this practice helps preserve the overall health and lifespan of lithium-ion cells. The battery integrates seamlessly with FUJIFILM X100V cameras and other compatible models, requiring no modifications or adapters for installation or operation. This replacement battery is suitable for professional photographers, photo studios, rental facilities, and commercial imaging operations that depend on reliable power solutions. It serves as an economical solution for maintaining backup power supplies without the need to purchase additional camera bodies. Whether used as a primary or secondary power source, this battery pack ensures consistent performance during critical shooting assignments. The product represents an essential component for any professional imaging operation utilizing compatible FUJIFILM digital camera systems, providing dependable power management and supporting increased productivity through extended operational capability.