Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.2V, 1200mAh
Mfr # FUJIFILM NPW126S
Zoro # G722904294
product price:Â
$
67.59
/ea
Key Features
Battery Type
Rechargeable Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUJIFILM NPW126S
- Zoro #
- G722904294
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-Ion
Description
This replacement lithium-ion rechargeable battery is engineered as a compatible alternative to the FUJIFILM NP-W126S and provides reliable power for FUJIFILM X series cameras and compatible devices. The battery delivers a minimum capacity of 1200mAh (typical 1260mAh) at 7.2V nominal voltage with 8.7Wh total energy, making it suitable for standard photography and general camera operations. Designed with improved thermal management characteristics compared to earlier NP-W126 models, this battery maintains consistent performance across varied operating conditions. The battery features identical dimensions and contact configuration to original FUJIFILM specifications, ensuring seamless compatibility and proper fit in all designated camera bodies. This power solution is ideal for professional photographers, content creators, and industrial imaging applications who require dependable battery backup for field operations. The battery excels in standard shooting scenarios and everyday photography tasks. Users should note that the battery performs optimally for standard operations, though power-intensive features such as 4K video recording or extended high-speed continuous shooting may impact runtime compared to original equipment. The lithium-ion chemistry provides reliable charge retention and cycle life performance suitable for commercial and professional use environments. This battery is engineered for photographers seeking cost-effective power solutions without compromising essential performance standards. Suitable for inventory in photography supply departments, equipment rental facilities, and industrial maintenance operations supporting camera equipment fleets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.