Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Replacement Battery, 7.2V, 1260mAh

  • Mfr # FUJIFILM XT3 BATTERY

  • Zoro # G122904399


product price: $74.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUJIFILM XT3 BATTERY
Zoro #
G122904399
UPC #
-
Country of Origin
China

Description

This replacement Lithium-Ion battery is engineered to power the Fujifilm X-T3 mirrorless camera and maintain consistent performance throughout extended shooting sessions. Compatible with the NP-W126S specification standard, this 7.2V rechargeable battery pack delivers 1260mAh capacity, providing reliable energy for professional and enthusiast photography applications. The Lithium-Ion chemistry ensures efficient power delivery, minimal self-discharge during storage periods, and extended cycle life for frequent users. This battery is ideal for photographers, videographers, and content creators who require dependable backup power sources or need multiple batteries to maintain continuous operation without interruption. The compact design fits seamlessly into camera equipment kits and professional camera bags. This replacement battery is suitable for commercial photography studios, news organizations, educational institutions, and independent professionals who operate Fujifilm X-T3 camera systems. Its compatibility with the widely-used NP-W126S standard also extends functionality to other compatible Fujifilm digital camera models including X-T1, X-T2, X-Pro2, X-E3, X-A5, and additional X-series cameras, making it a versatile addition to multi-camera operations. The rechargeable design reduces long-term operational costs compared to disposable alternatives and supports environmentally conscious equipment management. For facilities managing multiple camera systems or photographers requiring extended field operation, maintaining adequate battery inventory ensures uninterrupted workflow and maximizes equipment utilization. This replacement battery provides a cost-effective solution to extend the working lifespan of compatible Fujifilm digital imaging equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.