Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.2V DC
Mfr # FUJIFILM XT2 BATTERY
Zoro # G322904236
product price:Â
$
67.59
/ea
Key Features
Battery Type
NP-W126S Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FUJIFILM XT2 BATTERY
- Zoro #
- G322904236
- UPC #
- -
- Country of Origin
- China
- Battery Type
- NP-W126S Li-ion
Description
This rechargeable Lithium-Ion battery pack is engineered as a direct replacement for the Fujifilm X-T2 mirrorless camera system. Designed to meet the demanding requirements of professional and enthusiast photographers, this high-capacity battery delivers reliable power for extended shooting sessions. With an approximate capacity rating that enables approximately 340 shots per full charge based on CIPA standard testing, this battery provides consistent performance for both photography and video applications. The advanced thermal management design makes it particularly suitable for 4K video recording, where heat dissipation is critical for sustained operation. This battery pack is fully compatible with Fujifilm X-T2 camera bodies and integrates seamlessly with existing charging infrastructure. Constructed with premium Lithium-Ion chemistry, it offers superior cycle life and minimal self-discharge characteristics compared to standard alternatives. The rechargeable design reduces operational costs over time by eliminating the need for single-use batteries, making it an economical choice for commercial photography operations, studios, and field work environments. Ideal for professionals who require backup power solutions, this replacement battery ensures uninterrupted workflow during critical assignments. Whether used for commercial photography, content creation, or professional videography, this battery pack delivers the dependable performance and longevity expected in industrial and professional imaging applications. Proper charging with compatible Fujifilm chargers is recommended to maximize battery lifespan and maintain optimal performance specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.