Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.4V, 2250mAh
Mfr # MOTOROLA CP185 BATTERY
Zoro # G122904207
product price:Â
$
59.69
/ea
Key Features
Battery Chemistry
Lithium-Ion (Li-Ion)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOROLA CP185 BATTERY
- Zoro #
- G122904207
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Ion (Li-Ion)
Description
This replacement battery is engineered for Motorola CP185 two-way radios and is compatible with multiple related models including CP476, CP477, CP1300, CP1600, CP1660, EP350, P140, P145, P160, P165, P180, and P185. The battery delivers reliable power output at 7.4V with 2250 mAh capacity and 16.7 Wh energy rating, utilizing proven Li-Ion chemistry for consistent performance across demanding work environments. The lithium-ion construction provides superior cycle life and maintains charge retention better than traditional NiMH alternatives, making it ideal for professionals who rely on continuous radio communication throughout their shifts. This replacement battery is designed for personnel in public safety, construction, manufacturing, security, hospitality, and healthcare sectors where dependable two-way radio communication is critical. The included belt clip enables secure attachment to uniforms or equipment belts for convenient access and quick deployment. The battery integrates seamlessly with existing Motorola radio systems, eliminating the need for equipment replacement while extending operational capability. The Li-Ion chemistry ensures faster charging times compared to older battery technologies and delivers stable voltage output throughout the discharge cycle, maintaining radio performance until the battery is depleted. This product represents an economical choice for organizations maintaining fleets of two-way radios, offering cost-effective power management without sacrificing reliability or safety communications. Ideal for inventory stocking in maintenance departments, field service operations, and communication centers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.