Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.4V, 2600mAh
Mfr # MOTOROLA CP200D BATTERY
Zoro # G322904304
product price:Â
$
59.69
/ea
Key Features
Chemistry Type
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOTOROLA CP200D BATTERY
- Zoro #
- G322904304
- UPC #
- -
- Country of Origin
- China
Details
- Chemistry Type
- Li-Ion
Description
High-capacity replacement battery designed for Motorola CP200D two-way radios and compatible models. This lithium-ion battery delivers reliable performance for professional communications in industrial, public safety, and commercial applications. With capacity ratings of 2200-2600 mAh and energy output of 15.8-19.2 Wh, this replacement provides extended runtime of 12+ hours under standard operating conditions, reducing downtime and improving operational efficiency. The battery is compatible with multiple Motorola radio models including CP200, CP200XLS, CP200D, CP150, CP250, and PR400 series, making it a versatile solution for mixed equipment fleets. Constructed with Japanese-grade cells and engineered for durability in demanding work environments, this battery meets the power requirements of portable two-way radio systems used in warehousing, manufacturing, construction, security, and field service operations. The unit includes a convenient belt clip for secure attachment to duty gear. As a replacement for OEM part number NNTN4497 and compatible alternatives, this high-capacity option offers cost-effective performance without sacrificing reliability. Ideal for businesses seeking to maintain communication infrastructure while optimizing operational expenses. Backed by industry experience and designed for professionals who depend on consistent, long-lasting power for critical radio communications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.