Shop ILC
See all product information
Create Account
Replacement Replacement Battery, 7.6V DC, 1220mAh
Mfr # OLYMPUS BLN-1 BATTERY
Zoro # G022904345
product price:Â
$
77.39
/ea
Key Features
Battery Type
Rechargeable Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLYMPUS BLN-1 BATTERY
- Zoro #
- G022904345
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Rechargeable Lithium-Ion
Description
This Olympus BLN-1 replacement battery is a high-performance lithium-ion power solution designed for professional and commercial photography applications. With a capacity of 1220mAh and 7.6V output, this rechargeable battery delivers reliable performance across extended shooting sessions. The lithium-ion chemistry provides superior performance characteristics compared to older battery technologies, making it an ideal choice for demanding professional environments. The BLN-1 is engineered for use with a comprehensive range of Olympus mirrorless camera systems, including the E-M5, E-P5, and E-M1 models, ensuring broad compatibility for organizations with multiple camera platforms. One of the key advantages of this battery is its exceptional cycle life, with the capability to be recharged approximately 500 times, significantly reducing long-term operational costs and minimizing equipment downtime associated with battery replacement. Constructed with modern lithium-ion cell technology, this battery offers consistent voltage delivery and reliable charge retention throughout its lifespan. The robust construction ensures durability in professional studio and field environments. For organizations managing camera equipment fleets or maintaining backup battery supplies, this replacement battery provides a cost-effective way to extend the operational life of existing Olympus camera systems without requiring equipment upgrades. This battery is an excellent choice for photography studios, media production companies, educational institutions, and professional photographers seeking dependable power solutions that meet OEM specifications while reducing total cost of ownership through extended cycle life and reliable performance.