Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sealed Lead Acid Battery, 24V, 7.5Ah

  • Mfr # APC APCRBC157

  • Zoro # G422904518


product price: $360.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APC APCRBC157
Zoro #
G422904518
UPC #
-
Country of Origin
China

Description

This replacement battery cartridge is engineered for APC Smart-UPS systems including the SMC1500-2U, SMC1500-2UC, SMT1000RM2U, and SMT1000RM2UC models. The sealed lead-acid design features valve-regulated, maintenance-free technology that delivers reliable backup power for critical infrastructure and equipment in data centers, server rooms, and industrial facilities. The unit delivers 24V total output through dual 12V 7-7.5Ah high-rate discharge batteries, providing 432 VAh of energy capacity. The spill-proof, AGM-compatible construction ensures safe operation in various environments without requiring routine maintenance or fluid checks. All required connectors are pre-installed for seamless plug-and-play installation, minimizing downtime during battery replacement procedures. Measuring 3.27 to 3.3 inches in height, 8.5 inches in width, and 13.5 inches in depth, this cartridge fits within standard UPS cabinet dimensions. The enclosed metallic tray provides structural support and protection during installation and operation. Weighing 22.05 pounds, the unit is designed for secure mounting within compatible APC enclosures. This replacement battery is ideal for organizations requiring extended runtime protection during power interruptions, facility relocations, or maintenance windows. The sealed design minimizes environmental impact and reduces facility overhead costs associated with battery monitoring and maintenance. Compatible with multiple APC Smart-UPS platforms, this cartridge serves as a cost-effective solution for extending the operational life of existing backup power systems across commercial and industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.