
Replacement Sealed Lead Acid Battery, 82V
Mfr # GREENWORKS COMMERCIAL 82V BRUSHLESS DUAL BATTERY
Zoro # G122904313
product price:Â $512.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GREENWORKS COMMERCIAL 82V BRUSHLESS DUAL BATTERY
Zoro #
G122904313
UPC #
-
Country of Origin
China
Description
This replacement battery is designed for the Greenworks Commercial 82V Brushless Dual Battery system, providing reliable power for commercial-grade lawn care equipment. The dual-port powerhead configuration allows operators to utilize two batteries simultaneously, delivering extended runtime capabilities that can reach up to 60 minutes or cover approximately 1.5 acres on a single charge cycle. This extended capacity makes the battery system ideal for commercial landscaping operations, property maintenance services, and grounds care applications where downtime must be minimized. The 82V brushless motor technology delivers performance comparable to traditional 160cc gas engines while operating as a completely electric solution. This eliminates fuel mixing, spark plug maintenance, and emissions concerns, making it suitable for environmentally conscious commercial operations and facilities with emission restrictions. The brushless motor design also provides enhanced durability and reduced maintenance requirements compared to brushed alternatives, lowering total cost of ownership over the battery's operational lifespan. Compatible with Greenworks Commercial 82V brushless self-propelled mower models, this battery integrates seamlessly into existing equipment lineups and works with dual-port charging systems for efficient fleet management. The robust construction ensures reliable performance in demanding commercial landscaping, municipal grounds maintenance, and large property management applications. Whether powering 21-inch or 25-inch deck mowers or other compatible Greenworks Commercial 82V brushless equipment, this replacement battery provides the consistent power delivery necessary for professional-grade cutting performance with blade tip speeds reaching 15,000 FPM and extended operational capacity.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.