Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Security System Battery, 12V, 105Ah

  • Mfr # BMW G20 330I BATTERY

  • Zoro # G722904553


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMW G20 330I BATTERY
Zoro #
G722904553
UPC #
-
Country of Origin
China

Description

This replacement AGM battery is engineered for BMW G20 330i vehicles equipped with start-stop technology and mild-hybrid systems. Designed to meet OEM specifications, this battery delivers reliable cold cranking performance with CCA ratings between 680-950A, ensuring dependable engine starts in demanding conditions. The battery features a 12V voltage output and is available in capacities ranging from 62-105 Ah to match your vehicle's electrical demands. With standard dimensions of approximately 315x175x190 mm, this unit fits securely in the trunk location of compatible BMW models and features DIN/ISO L2-L5 sizing, B13 base plate design, and terminal type 1 configuration positioned for left-positive polarity. The AGM (Absorbent Glass Mat) construction provides superior vibration resistance, enhanced cycle life, and excellent performance in vehicles with advanced electrical systems. This battery is compatible with BMW G20 330i models running the 2.0L petrol B46 engine and works seamlessly with integrated start-stop and mild-hybrid auxiliary battery systems. Trusted OEM sources including VARTA supply equivalent units meeting these specifications. Ideal for fleet maintenance, commercial vehicle operations, and individual replacements, this AGM battery represents a cost-effective solution for maintaining optimal electrical system performance in modern German automotive applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.