
Replacement Security System Battery, 12V
Mfr # BMW G30 530E BATTERY
Zoro # G522904197
product price: $132.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMW G30 530E BATTERY
Zoro #
G522904197
UPC #
-
Country of Origin
China
Description
This replacement battery is engineered for BMW G30 530e plug-in hybrid electric vehicles, delivering reliable performance for both electric and hybrid driving modes. The unit features a lithium-ion high-voltage battery system with a gross energy capacity of 12.0 kWh and a net usable capacity of 10.8 kWh, providing a substantial upgrade from earlier 9.2 kWh configurations used in pre-2020 models. This enhanced capacity supports improved electric-only driving range of approximately 38 miles, enabling longer zero-emission commutes for commercial fleet operators and individual vehicle owners alike. The battery generates peak power output of 83 kW with peak torque delivery of 195 lb-ft, ensuring smooth acceleration and seamless power integration during hybrid operation. Charging flexibility accommodates various operational scenarios, with standard household outlet charging in under 6 hours, BMW i Wallbox 7 kW charging in 2 hours, and expedited charging via the 11 kW Wallbox in just 1.3 hours. For rapid turnaround requirements, DC fast charging capability delivers 10-80% charge state in approximately 30 minutes, with maximum DC charging power support up to 205 kW for optimal efficiency in high-utilization environments. Electric mode performance reaches 86 mph, suitable for urban and suburban driving applications. This replacement battery is ideal for fleet managers, automotive service centers, and vehicle owners seeking OEM-equivalent performance and extended vehicle lifespan. The advanced lithium-ion technology ensures dependable energy density and cycle longevity for extended operational life, making it a cost-effective solution for maintaining G30 530e vehicle performance standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.