Shop ILC
See all product information
Create Account
Replacement Security System Battery, 3.7V, 580mAh
Mfr # ADT DBC835-V2 BATTERY
Zoro # G722904324
product price:Â
$
53.99
/ea
Key Features
Battery Chemistry
Li-Polymer (Lithium-Polymer)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT DBC835-V2 BATTERY
- Zoro #
- G722904324
- UPC #
- -
- Country of Origin
- China
- Battery Chemistry
- Li-Polymer (Lithium-Polymer)
Description
This replacement battery is engineered as a direct compatible substitute for ADT DBC835-V2 wireless HD doorbell camera systems. The lithium polymer construction delivers reliable, long-lasting power performance for continuous doorbell camera operation in residential and light commercial applications. With a rated voltage of 3.7V and 580mAh capacity, this rechargeable battery provides dependable energy output for extended usage cycles between charging intervals. The compact form factor, measuring 35.20 x 33.80 x 4.50mm and weighing approximately 11g, ensures seamless installation into ADT DBC835-V2 doorbell camera units without requiring modifications to the device housing. This battery is also compatible with ADT model AHB553436TPCT, expanding its utility across multiple ADT wireless doorbell camera platforms. Designed for professionals installing or maintaining ADT security systems, this replacement battery eliminates downtime associated with depleted original equipment. The lithium polymer chemistry offers stable discharge characteristics and maintains consistent voltage output throughout the charge cycle, critical for maintaining video streaming quality and motion detection sensitivity in doorbell camera applications. Ideal for security system installers, property management firms, and facilities maintenance departments that service multiple ADT doorbell camera installations, this battery reduces inventory complexity by consolidating power solutions across compatible device models. The rechargeable nature supports cost-effective long-term operation compared to disposable alternatives, making it a practical choice for businesses managing multiple properties or recurring maintenance cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.