Shop ILC
See all product information
Create Account
Replacement Security System Battery, 3.7V, 6700mAh
Mfr # EUFY SECURITY C210 SOLOCAM BATTERY 6.7 AH
Zoro # G222904510
product price:Â
$
57.15
/ea
Key Features
Chemistry Type
Rechargeable Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUFY SECURITY C210 SOLOCAM BATTERY 6.7 AH
- Zoro #
- G222904510
- UPC #
- -
- Country of Origin
- China
- Chemistry Type
- Rechargeable Li-ion
Description
This replacement lithium-ion battery is engineered to restore full functionality to Eufy Security C210 SoloCam wireless camera systems. With a capacity of 6.7 Ah (6700 mAh) and nominal voltage of 3.7V, this battery delivers reliable power management for extended surveillance operations, supporting approximately three months of continuous operation per full charge cycle. The 24.79 Wh energy capacity ensures consistent performance in residential and commercial security applications where dependable uptime is essential. The battery features advanced lithium-ion chemistry designed for durability and safety across multiple charge cycles. Charging is accomplished via integrated USB-C connectivity in approximately 4 to 5 hours using standard 5V/2A power adapters, minimizing downtime between deployments. The compact form factor measuring 66.50 x 37.40 x 19.50 mm (approximately 2.62 inches in length) integrates seamlessly with the C210 SoloCam housing without requiring modifications. This replacement battery is ideal for security professionals, facility managers, and property owners maintaining Eufy Security C210 camera networks. It serves as a cost-effective solution for extending equipment lifespan without requiring camera replacement. The genuine OEM-compatible design ensures proper voltage regulation, thermal management, and connection compatibility with the camera's charging system. Each battery maintains strict quality standards for safety and performance consistency across commercial and industrial surveillance installations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.