Shop ILC
See all product information
Create Account
Replacement Security System Battery, 3.8V, 1600mAh
Mfr # 2GIG EDGE REMOTE KEYPAD BATTERY
Zoro # G122904351
product price:Â
$
77.15
/ea
Key Features
Backup Runtime
Up to 24 hours
Battery Type
Rechargeable Lithium-Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2GIG EDGE REMOTE KEYPAD BATTERY
- Zoro #
- G122904351
- UPC #
- -
- Country of Origin
- China
- Backup Runtime
- Up to 24 hours
- Battery Type
- Rechargeable Lithium-Polymer
Description
This replacement battery is a rechargeable lithium-polymer backup power solution specifically engineered for the 2GIG EDGE Remote Keypad (Model 2GIG-EDG-RK). Designed to maintain continuous operation during AC power interruptions, this battery delivers up to 24 hours of backup runtime, ensuring uninterrupted access control and security monitoring in commercial and industrial facilities. With a rated voltage of 3.8V and capacity of 1600mAh, this battery provides reliable performance for critical security applications where keypad accessibility cannot be compromised. The lithium-polymer chemistry offers superior energy density and longevity compared to traditional battery types, with an expected lifespan of 3 to 5 years under normal operating conditions. Installation is straightforward, requiring no specialized tools or technical expertise. This OEM-compatible component (Part Number 2GIG-EDG-RK-BATT) is ideal for security integrators, facilities managers, and maintenance professionals seeking dependable backup power for their 2GIG EDGE systems. Suitable for use in office buildings, retail environments, data centers, and other commercial properties where security system reliability is essential. Stock this battery to reduce downtime and ensure your customers' security infrastructure remains operational during power failures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.