Shop ILC
See all product information
Create Account
Replacement Security System Battery, 4.8V, 150mAh
Mfr # MERCEDES-BENZ CLK SIREN ALARM BATTERY
Zoro # G522904319
product price:Â
$
47.59
/ea
Key Features
Chemistry Type
Nickel-Metal Hydride (Ni-MH)
Terminal Type
XHP-2 Connectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MERCEDES-BENZ CLK SIREN ALARM BATTERY
- Zoro #
- G522904319
- UPC #
- -
- Country of Origin
- China
Details
- Chemistry Type
- Nickel-Metal Hydride (Ni-MH)
- Terminal Type
- XHP-2 Connectors
Description
This replacement battery is specifically engineered for Mercedes-Benz CLK siren alarm systems, serving as a reliable backup power source for vehicle security applications. Constructed with Ni-MH (nickel-metal hydride) chemistry, this rechargeable battery delivers consistent performance across multiple charge cycles, making it an economical choice for fleet maintenance and individual vehicle upkeep. The battery features a 4.8V output with 150mAh capacity, providing 0.72 Wh of power suitable for alarm system operation. Its compact dimensions of 24.5mm length by 26.5mm width by 14.5mm height allow for seamless integration into existing alarm enclosures without modification. The XHP-2 terminal type ensures secure, reliable connections that meet OEM specifications. Designed as a professional-grade replacement compatible with Mercedes-Benz CLK 270 and CLK 320 models, this battery maintains the original performance characteristics required for dependable alarm functionality. The lightweight construction at 0.023 kg contributes to minimal weight impact on vehicle systems while delivering the necessary power for continuous alarm operation and emergency alerting. Ideal for automotive service centers, fleet maintenance operations, and vehicle owners seeking OEM-equivalent replacement batteries, this solution ensures your Mercedes-Benz security system remains fully operational and ready to perform critical safety functions.