Shop ILC
See all product information
Create Account
Replacement Security System Battery, 4V, 6700mAh
Mfr # EUFY 2C PRO INDOOR CAMERA BATTERY 6.7 AH
Zoro # G022904413
product price:Â
$
57.15
/ea
Key Features
Battery Type
Rechargeable Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUFY 2C PRO INDOOR CAMERA BATTERY 6.7 AH
- Zoro #
- G022904413
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-Ion
Description
This replacement battery is engineered for the eufy 2C Pro Indoor Camera system, delivering reliable power management for continuous surveillance applications. With a 6.7 Ah (6700mAh) capacity, this rechargeable lithium battery provides extended operational runtime of up to 180 days on a single charge under typical usage conditions, making it ideal for facilities requiring minimal maintenance intervals and consistent monitoring performance. The battery charges fully in approximately 5 hours via standard micro-USB connectivity, enabling quick turnaround times for service technicians and facility managers. Designed to support professional indoor security installations, this battery accommodates various operational modes and activity levels, with battery performance optimized through intelligent power management settings. The unit's extended lifecycle reduces the frequency of service calls and replacement cycles, lowering total cost of ownership for commercial surveillance deployments. Compatible with eufy 2C Pro camera systems and select alternative applications, this replacement battery maintains consistent voltage output and reliable performance across temperature ranges typical of indoor commercial environments. The compact form factor ensures seamless integration with existing camera installations. Ideal for use in office buildings, retail facilities, warehouses, and other commercial properties requiring dependable, long-duration battery backup for security camera systems. This product serves as an essential component for facilities managers and security professionals seeking to extend equipment lifecycle and maintain uninterrupted surveillance coverage with minimal downtime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.