Shop ILC
See all product information
Create Account
Replacement Security System Battery, 6.7Ah
Mfr # EUFY 2K WIRELESS DOOR CAMERA BATTERY 6.7 AH
Zoro # G622904530
product price:Â
$
57.15
/ea
Key Features
Battery Type
Rechargeable Lithium-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUFY 2K WIRELESS DOOR CAMERA BATTERY 6.7 AH
- Zoro #
- G622904530
- UPC #
- -
- Country of Origin
- China
- Battery Type
- Rechargeable Lithium-ion
Description
This high-capacity 6.7 Ah replacement battery is engineered to deliver extended runtime and reliable power performance for compatible Eufy 2K wireless door camera systems. Designed with premium lithium-ion cell technology, this battery pack provides consistent voltage output and sustained performance across extended operational periods, making it ideal for security surveillance applications that demand dependable, long-lasting power delivery. The 6.7 Ah capacity specification ensures prolonged device operation between charging cycles, reducing downtime and maintenance frequency for commercial and residential security installations. This replacement battery is engineered to meet original equipment specifications and is compatible with designated Eufy 2K wireless door camera models, providing a cost-effective alternative to original manufacturer batteries while maintaining performance standards. Built with enhanced reliability features, this battery pack supports the demanding requirements of continuous security monitoring and delivers the power needed for extended use cases in various environmental conditions. The high-capacity design minimizes the need for frequent recharging, particularly beneficial for installations where regular access to charging infrastructure may be limited. This replacement battery is suitable for facilities managers, security integrators, property owners, and maintenance professionals requiring reliable backup power solutions for wireless door camera systems. Whether deployed in residential properties, commercial buildings, or multi-unit installations, this battery provides the capacity and performance necessary to keep security systems operational and responsive. Ensure compatibility with your specific Eufy 2K wireless door camera model before purchase. For optimal performance and longevity, follow manufacturer charging and storage guidelines. This replacement battery represents a practical, economical choice for maintaining continuous security camera operation and system uptime.