Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Smartphone Battery, 10V, 4500mAh

  • Mfr # EL-ZOPPO ONEPLUS 8T BATTERY

  • Zoro # G722904256


product price: $75.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-ZOPPO ONEPLUS 8T BATTERY
Zoro #
G722904256
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the OnePlus 8T smartphone, providing a dependable power solution for users requiring extended device functionality. With a capacity of 4500 mAh in a 2S1P configuration, this battery delivers consistent performance for daily mobile operations. The unit operates at 7.74 volts and is specifically designed to address common battery degradation issues, including rapid discharge and cell swelling that may occur after extended use. The EL-ZOPPO ONEPLUS 8T BATTERY is compatible with OnePlus 8T devices running OxygenOS based on Android 11 and equipped with Qualcomm Snapdragon 865 5G chipsets. This replacement component restores original device specifications without requiring modifications to the smartphone's hardware architecture. The battery integrates seamlessly with the OnePlus Warp Charge 65 charging system, supporting the device's rapid 10V/6.5A charging protocol for efficient power replenishment. Ideal for bulk procurement by device repair facilities, mobile service centers, and enterprise support operations, this battery ensures minimal downtime for end users. The non-removable design maintains the OnePlus 8T's original specifications and device integrity. This component is essential inventory for technical support teams managing device lifecycle management and repair operations. By maintaining adequate stock of compatible replacement batteries, service providers can expedite repair cycles and improve customer satisfaction metrics. The battery meets the original device manufacturing standards and provides a cost-effective solution for extending smartphone operational lifespan without requiring complete device replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.